GISS 861558 DISPOSABLE VISITOR COAT WITH 3 POCKETS WHITE SIZE L
35 g/m² non-woven disposable coat with 3 pockets
See technical informationSee documentsReferences
GISS:861558
Rubix:200A3781
EAN:3660338163272

Documents
Product details : GISS 861558 DISPOSABLE VISITOR COAT WITH 3 POCKETS WHITE SIZE L
CE PPE cat. 1, food contact.Shirt collar, elasticated wrists, 1 upper pocket, 2 lower pockets.
Strengths
“Laboratory type” model with pockets
Technical specifications
Attributes
| Size | l |
|---|---|
| Colour | white |
| Main material | polypropylene |
| Category | 1 |
| Material | polypropylene |
| Grammage | 35 g/m² |
Show UNSPSC/ECL@SS
£ 0.97 excl. VAT
/ Each
£ 1.16 incl. VAT
- In stock: Next day delivery
