TYVEK 501 LABCOAT W/ZIPPER & POCKETS MODEL PL309 WHITE LABCOAT M
Tyvek® labcoat, model PL309
See technical informationSee documentsReferences
Tyvek:D13495983
Rubix:118A0392
EAN:5450208007540

Documents
Product details : TYVEK 501 LABCOAT W/ZIPPER & POCKETS MODEL PL309 WHITE LABCOAT M
DuPont™ Tyvek® labcoat, model PL309. Labcoat with collar, available in white and in sizes S to XXL. Zipper closure. 2 pockets. Elasticated cuffs (tunnelled). Stitched internal seams.
Strengths
Specially designed for use withTyvek® apparel, Tyvek® accessoriescan help offer enhanced protectionfor body parts that are more exposedto hazardous substances, or protectprocesses from contamination
Applications
Applications include: pharmaceutical handling, chemical protection, lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up, amongst many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | naxnaxna mm |
|---|---|
| Logistic Weight | 120 g |
| Size | m |
| Colour | white |
| Main material | nonwoven fabric |
| Material | tyvek® 1431 n |
| Packaging | 50 pieces / box |
| Grammage | 41.5 g/m² |
Show UNSPSC/ECL@SS
£ 6.06 excl. VAT
/ Each
£ 7.27 incl. VAT
- Usually arrives within 14 working days
