References
RHP:PSF25CR
Rubix:158A5762
Manufacturer :PSF25CR R
EAN:00747023025046


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
Documents
Product details : RHP HOUSED BEARING UNIT PSF25CR
Standard series, body in molded thermoplastic (PBT), bearing in European-standard stainless steel. Food-safe grease (USDA-H1).
Technical specifications
Attributes
| Logistic Weight | 372 g |
|---|---|
| Inner diameter | 25 mm |
| Width | 95 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | housing: pbt thermoplastic resin (silver-lube®). rings and balls: martensitic stainless steel (equiv. sus440c). cage, flingers and pressure screws: austenitic stainless steel (equiv. sus302/sus304). |
| Height | 27.9 mm |
| Length | 95 mm |
| Series | psf |
| Total bearing width | 34.1 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 10820 N |
| Outer diameter | 52 mm |
| Weight | 0.34 kg |
Show UNSPSC/ECL@SS
£ 58.62 excl. VAT
/ Each
£ 70.34 incl. VAT
- Delivery usually within ( 2 ) days