Insert bearing Bearing unit
Inner diameter | 55 mm |
---|---|
Width | 48 mm |
Fixation centre-to-centre distance | 143 mm |
Logistics dimensions (L x W x H) | 48x175x120 mm |
---|---|
Logistic Weight | 3785 g |
Inner diameter | 55 mm |
Width | 48 mm |
Fixation centre-to-centre distance | 143 mm |
Material | Bearing steel |
Height | 60 mm |
Length | 175 mm |
Total bearing width | 42.4 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 36000 N |
Basic dynamic load, radial - Cr | 52700 N |
Outer diameter | 175 mm |
Usually arrives within 14 working days