References
SNR:UCFC209L4
Rubix:205A9850
EAN:3413521159787




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
Product details : SNR UCFC209L4 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,L4 sealing system
Cast iron housing, insert ball bearings (radial) with set screw, sealing system L4
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for numerous bearings
-The AGR insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
-Rigid stainless steel protective covers available for numerous bearings
-The AGR insert symbolizes our commitment to performance and reliability. Designed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via zinc-plated surfaces.
Applications
SNR's self-aligning bearings offer excellent value for money and provide solutions for a wide range of applications such as: agricultural machinery, food and beverage processing, conveyor and handling technology, packaging machines, conveying systems and much more.
The SNR portfolio provides you with all the products you need at every stage of your production.
The SNR portfolio provides you with all the products you need at every stage of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x95 mm |
|---|---|
| Logistic Weight | 2485 g |
| Inner diameter | 45 mm |
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 132 mm |
| Material | cast iron |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 2.43 kg |
Show UNSPSC/ECL@SS
£ 43.18 excl. VAT
/ Each
£ 51.82 incl. VAT
- Usually arrives within 14 working days