References
SNR:USF212CO
Rubix:206A2653
EAN:3413529557547





Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 143 mm |
Product details : SNR USF212CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Square flanged bearing unit with 4 mounting holes, relubricatable, insert with one-sided extended inner ring with threaded pins, 1 x non-sealed NIRO protective cap.
Technical specifications
Attributes
| Logistic Weight | 4400 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 53.7 mm |
| Fixation centre-to-centre distance | 143 mm |
| Material | grey cast iron |
| Length | 175 mm |
| Series | usf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
| Outer diameter | 110 mm |
| Weight | 4.09 kg |
| 175 mm |
Show UNSPSC/ECL@SS
£ 62.31 excl. VAT
/ Each
£ 74.77 incl. VAT
- Usually arrives within 14 working days