TIMKEN RCJC1 4-BOLT FLANGED UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJC 1
Rubix:395A8879
EAN:0087796057401


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
Product details : TIMKEN RCJC1 4-BOLT FLANGED UNIT
Inch flanged bearing housing unit Fafnir
Timken Fafnir RCJC 1: four-bolt flange bearing with 1-inch bore. Pre-greased, with grease fitting for re-lubrication and self-aligning.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 31.8 mm |
| Fixation centre-to-centre distance | 92.1 mm |
| Material | cast iron (cast iron) |
| Sealing | two metal shields |
| Series | rcjc |
| Total bearing width | 59.5 mm |
| Clamping | 13.5 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 15300 N |
| Basic dynamic load, radial - Cr | 28500 N |
| Weight | 0.78 kg |
| Mounting typ | four-bolt flange bearing housing unit (fafnir rcjc) |
Show UNSPSC/ECL@SS
£ 82.38 excl. VAT
/ Each
£ 98.86 incl. VAT
- Usually arrives within 14 working days