RHP HOUSED BEARING UNIT SF60

Bearing Unit

See technical information
References
RHP:SF60
Rubix:1274555
Manufacturer :SF60 R
EAN:00747023029402
brand logo
Technical specifications
Inner diameter60 mm
Width174.5 mm
Fixation centre-to-centre distance143 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT SF60


Standard series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight4700 g
Inner diameter60 mm
Width174.5 mm
Fixation centre-to-centre distance143 mm
Materialcast iron
Total bearing width174.5 mm
Outer diameter110 mm
Show UNSPSC/ECL@SS
£ 94.04 excl. VAT
/ Each
£ 112.85 incl. VAT
  • In stock: Next day delivery