References
SNR:USFA202CO
Rubix:206A2661
Manufacturer :USFA.202.CO
EAN:3413529563227




Technical specifications
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR USFA202CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Oval flanged bearing unit, re-lubricatable, insert with one-sided extended inner ring and set screws, a non-sealed NIRO protective cap.
Technical specifications
Attributes
| Inner diameter | 15 mm |
|---|---|
| Width | 22 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Height | 95 mm |
| Length | 57 mm |
| Series | usfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Outer diameter | 40 mm |
| Weight | 0.28 kg |
Show UNSPSC/ECL@SS
£ 31.40 excl. VAT
/ Each
£ 37.68 incl. VAT
- Usually arrives within 14 working days