References
SNR:UCFC206NL3
Rubix:205A9824
EAN:3413520799076




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 100 mm |
Product details : SNR UCFC206NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
SNR round flange bearing unit
Strengths
-One-piece JIS and ISO series
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where factors such as contamination by dry particles and moisture are problematic and/or where heavy mechanical shocks are to be expected.
Features: maintenance-free high-performance grease, robust contact seal, corrosion protection via galvanized surfaces.
Applications
The SNR range of self-aligning bearings offers excellent value for money and provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many more.
The SNR portfolio provides you with all the products you need for every step of your production.
The SNR portfolio provides you with all the products you need for every step of your production.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x131x47 mm |
|---|---|
| Logistic Weight | 1375 g |
| Inner diameter | 30 mm |
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 100 mm |
| Material | cast iron |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.27 kg |
Show UNSPSC/ECL@SS
£ 32.16 excl. VAT
/ Each
£ 38.59 incl. VAT
- Usually arrives within 14 working days