TIMKEN VCJ1 4-BOLT FLANGED UNIT
4-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJ 1
Rubix:395A8933
EAN:0087796057586


Technical specifications
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.85 mm |
Product details : TIMKEN VCJ1 4-BOLT FLANGED UNIT
Inch flange bearing housing unit Fafnir
Timken Fafnir VCJ1 bearing unit with four-hole flange: 25.4 mm bore, 65.1 mm outside diameter and 95.2 mm length. Factory preassembled.
Technical specifications
Attributes
| Inner diameter | 25.4 mm |
|---|---|
| Width | 27.9 mm |
| Fixation centre-to-centre distance | 69.85 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | vcj standardserie |
| Total bearing width | 31 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.72 kg |
| Mounting typ | four-bolt square flange (four-hole) |
Show UNSPSC/ECL@SS
£ 50.13 excl. VAT
/ Each
£ 60.16 incl. VAT
- Usually arrives within 14 working days