References
INA:PCJ20-XL-N
Rubix:229A1851
Manufacturer :0096408780000
EAN:4012802809497


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Product details : INA PCJ20-XL-N HOUSED BEARING UNIT 96408780000
Housing units PCJ, four-bolt flanged housing units, cast iron, eccentric locking collar, P seals
Strengths
PCJ is supplied with bearing GRAE-NPPB, RCJ with GE-KRRB, PCJY with GAY-NPPB and RCJY with GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 86 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | cast iron |
| Length | 86 mm |
| Series | pcj..-xl-n |
| Total bearing width | 42.5 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 23.90 excl. VAT
/ Each
£ 28.68 incl. VAT
- Usually arrives within 14 working days