References
NTN:UELFC212D1
Rubix:206A1487
EAN:4547359737936

Product details : NTN UELFC212D1 BEARING UNIT
grey cast housing,radial insert ball bearing with eccentric locking collar,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 208x203x85 mm |
|---|---|
| Logistic Weight | 5380 g |
| Inner diameter | 60 mm |
| Width | 77.8 mm |
| Series | uelfc200 |
| Number of holes | 4 |
| Outer diameter | 110 mm |
Show UNSPSC/ECL@SS
£ 83.71 excl. VAT
/ Each
£ 100.45 incl. VAT
- Usually arrives within 14 working days
