TIMKEN VCJ1 1/2 4-BOLT FLANGED UNIT
4-bolt flanged unit standard series with GRA-RRB insert ball bearing with locking collar
See technical informationReferences
Timken:VCJ 1-1/2
Rubix:395A8934
EAN:0087796059795


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Product details : TIMKEN VCJ1 1/2 4-BOLT FLANGED UNIT
inch flanged bearing housing unit Fafnir
Preassembled Timken Fafnir bearing unit VCJ 1-1/2 with four-bolt flange mounting. Rugged cast iron housing with seal (Molded Shroud) and standard dimensions.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Material | cast iron |
| Series | vcj |
| Total bearing width | 58.3 mm |
| Clamping | 25.8 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 1.84 kg |
| Mounting typ | four-bolt square flange |
Show UNSPSC/ECL@SS
£ 82.67 excl. VAT
/ Each
£ 99.20 incl. VAT
- Usually arrives within 14 working days