Bearing Unit
Inner diameter | 35 mm |
---|---|
Width | 20.5 mm |
Fixation centre-to-centre distance | 110 mm |
Logistic Weight | 1500 g |
---|---|
Inner diameter | 35 mm |
Width | 20.5 mm |
Fixation centre-to-centre distance | 110 mm |
Material | Cast Iron |
Series | FC |
Total bearing width | 51.13 mm |
Diameter of fixation holes | 10 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 15300 N |
Basic dynamic load, radial - Cr | 25700 N |
Outer diameter | 135 mm |
Weight | 1.5 kg |
Usually arrives within 14 working days