References
SNR:UCF215
Rubix:205A9665
Manufacturer :UCF.215
EAN:3413529507764




Technical specifications
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 159 mm |
Documents
Product details : SNR UCF215 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 159 mm |
| Material | cast steel |
| Height | 78.5 mm |
| Length | 200 mm |
| Series | ucf200 |
| Total bearing width | 77.8 mm |
| Diameter of fixation holes | 19 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 5.74 kg |
Show UNSPSC/ECL@SS
£ 80.67 excl. VAT
/ Each
£ 96.80 incl. VAT
- Delivery usually within ( 3 ) days