Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 16 862790
CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 16 862790
4 flute carbide end mill - long series - straight shank - ozma coated
References
giss cutline:
862790
rubix:
862790
ean:
3660338174421
Technical specifications
Diameter
16
mm
Total length
110
mm
Length of cut
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STR SHANK OZMA MM 16 862790
4 flute carbide end mill - long series - straight shank - ozma coated
Technical specifications
Attributes
Diameter
16
mm
Total length
110
mm
Length of cut
50
mm
Number of teeth
4
Tail diameter
16
mm
Angle of helix
30
°
Type of tail
Cylindrical
Coating
OZMA
Centre cut
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.69
excl. VAT
/
Each
£
51.23
incl. VAT
Sold out
Select variants (4)
Add to cart
Check our products from related categories
DORMER P8093.0X3.0 BURR 3.00 MM X 3.00 MM 6814135
SANDVIK RA215.26-1650BAL18L1620 SC MILLING CM PLURA 2 5739933
SANDVIK 1P230-0635-XA1630 SC MILLING CM PLURA 1 7045488
MITSUBCARB MPXLRBD0300R010N240 ENDMILL COATED MSTAR 90042837
SANDVIK R215.H4-20050EAC06H1610 SC MILLING CM PLURA 2 5742501
DORMER S803HB18.0 DRILL 18.00 MM 5982532
SANDVIK R216.62-08030-AO09G 1610 5743582
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
CUTLINE 893262 10MM CARBIDE END MILL 4 FLT CUPP S/S
SANDVIK 1K333-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213454
SANDVIK 2P232-2000-NA H10F 6260083
SANDVIK 2B320-0400-NGH10F SC MILLING CM PLURA 2 6261142
SANDVIK 2S342-1000-050-PA 1730 SOLID CARBIDE END MILL 6732545
SANDVIK R216.42-02030-JC20G1700 SC MILLING CM PLURA 2 5963301
SANDVIK 2F340-0635-076-SC1745 SC MILLING CM PLURA 2 7419194