SANDVIK 2S342-1000-050-PA 1730 SOLID CARBIDE END MILL 6732545


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S342-1000-050-PA1730
rubix:258A3157
manufacturer :6732545
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK 2S342-1000-050-PA 1730 SOLID CARBIDE END MILL 6732545


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix42 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 133.00 excl. VAT
/ Each
£ 159.60 incl. VAT
  • Usually arrives within 14 working days