Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
Solid carbide miller Mitsubishi Materials
References
mitsubishi materials:
MPXLRBD0400R020N320
rubix:
278A4557
Product details
Technical specifications
Product details : MITSUBCARB MPXLRBD0400R020N320 ENDMILL COATED MSTAR 90042856
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
130.39
excl. VAT
/
Each
£
156.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S74010.0 DRILL 10.00 MM 6706900
SANDVIK R215.28-20050DAC38H 1610 5742610
SANDVIK 316-16SM345-16000A H10F 5782704
ROEBUCK GO64 GRIT EDGED HOLE SAW 102MM
SANDVIK R216.44-10030-AI10G 1610 5743547
DREMEL ENGRAVING CUTTER 105 0.8MM 26150105JA PACK OF 3
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
DORMER S812HA8.0 DRILL 8.00 MM 5983538
DORMER S2316.0 DRILL 6.00 MM 6706493
SANDVIK 2F340-2540-076-SC1745 SC MILLING CM PLURA 2 7419211
DORMER S53514.0 6706573
SANDVIK 316-16SM210-16010P1730 SOLID CARBIDE HEADS 7611757
DORMER S5291.5 6706499
SANDVIK 2S342-0635-076-PBP2BM SC MILLING CM PLURA 2 8351872
DORMER S2333.0XD6 6706556