GISS 861573 DISPOSABLE COAT ZIP CLOSURE 40G/M SKY BLUE SIZE XL
40 g/m² non-woven disposable coat
See technical informationSee documentsReferences
GISS:861573
Rubix:200A3789
EAN:3660338163401






Documents
Product details : GISS 861573 DISPOSABLE COAT ZIP CLOSURE 40G/M SKY BLUE SIZE XL
CE PPE cat. 1, food contact.Shirt collar, elasticated wrists.
Strengths
Thicker material for more resistance and hygiene
Technical specifications
Attributes
| Size | xl |
|---|---|
| Colour | blue |
| Main material | polypropylene |
| Category | 1 |
| Material | polypropylene |
| Grammage | 40 g/m² |
Show UNSPSC/ECL@SS
£ 1.46 excl. VAT
/ Each
£ 1.75 incl. VAT
- In stock: Next day delivery
