STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON

40 series sockets

See technical informationSee documents
References
Stahlwille:01010012
Rubix:2018384
EAN:4018754000081
brand logo
Technical specifications
Documents

Product details : STAHLWILLE 01010012 1/4 INCH DRIVE X 12MM SOCKET HEXAGON


Metric Sizes: DIN 3124/ISO 2725-1, ASME B 107,5M E DIN EN 3709 (Test values), American sizes: ASME B 107.1, Fed. Spec. GGG-W-641, SAE AS 954-E (test values), HPQ-high performance steel, chrome plated.

Technical specifications


Attributes
Length23 mm
Finishingchromed
Weight24 g
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
  • Usually arrives within 14 working days