Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
IMPACT SOCKET SUPPLIES WHITWORTH 9/16 X 3/4SD 12W09
IMPACT SOCKET SUPPLIES WHITWORTH 9/16 X 3/4SD 12W09
Six-Point Square Drive Socket
References
impact socket supplies:
12W09
rubix:
80033531
Technical specifications
Square drive adapter
3/4
''
Length
50
mm
Product details
Technical specifications
Product details : IMPACT SOCKET SUPPLIES WHITWORTH 9/16 X 3/4SD 12W09
Six-Point 3/4" Square Drive Regular Length – Whitworth, A=9/16 W
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.22
excl. VAT
/
Each
£
11.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
D30L 11MM 6258410
FACOM SOCKET NSB.10
STAHLWILLE 03010017 1/2 INCH DRIVE X 17MM SOCKET BI-HEX
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 26MM
FACOM R.5,5 R HEX SOCKET 1/4 INCH SQUARE DRIVE 5.5MM
FACOM S.26LA S DEEP BI-HEX SOCKET 1/2 INCH DRIVE 26MM
STAHLWILLE 25020027 27-3/4 DEEP HEX SOCKET
FACOM R.10SEL 1/4 SQUARE DRIVE 5/16 12 POINT DEEP SPLINE SOCKET
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 23MM
BAHCO A6800DM-4 SOCKET 1/4 AEROSPACE
ROEBUCK 880169 1/2IN DRIVE SOCKET BI-HEX11MM
GEDORE 1.1/16AF1/2DRIMPSKT GEDORE-K19-1.1/16AF
"GEDORE D21 1.1/2AF SOCKET 1"" SQ.DR"
FACOM NK.1'7/16A SOCKET NK.17/16A
ROEBUCK SOCKET 1/2 DRIVE 1.1/8 INCH A/F