References
Gedore:K 32 24
Rubix:114A2771
Manufacturer :6282390
EAN:4010886628232

Product details : GEDORE 24MM3/4DRIMPSKT K 32 24
Impact socket 3/4" 24 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 20, ISO 1174 GEDORE special steel, gun-metal finish * not standardised
Technical specifications
Attributes
| Logistic Weight | 339 g |
|---|---|
| Square drive adapter | 3/4 '' |
| Diameter | 24 mm |
| Length | 46 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 19.99 excl. VAT
/ Each
£ 23.99 incl. VAT
- Delivery usually within ( 22 ) days
