Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
51 series sockets
References
stahlwille:
03020216
rubix:
80378413
ean:
4018754005741
Technical specifications
Square drive adapter
1/2
''
Diameter
16
mm
Length
83
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 03020216 1/2 DRV SPARK PLUG SOCKET WITH RUBBER INSERT 83MM
51 10mm Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
Square drive adapter
1/2
''
Diameter
16
mm
Length
83
mm
Finishing
chromed
Weight
137
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.70
excl. VAT
/
Each
£
32.04
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
GEDORE IN K 19 5 6223970 5MM MALE HEX DRIVER 1/2IN S/DR IMPACT TYPE
FACOM SOCKET J.12AVSE
STAHLWILLE 02020015 3/8 INCH DRIVE X 15MM SOCKET EX DP BI-HEX
"WERA 003512 8790HMA SOCKET 1/4"" DRIVE 13.0/23 ZYKLOP"
FACOM S.29H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 29MM
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 11/16 A/F
ROEBUCK HEX SOCKET 1/2 DRIVE 3/4 INCH A/F
ROEBUCK 880119 1/4IN DRIVE HEX SOCKET DEEP 7MM
INGERSOLL RAND S64M26L-PS1 26MM 1/2DR IMPACT POWER SOCKET
FACOM NK.1'7/16A SOCKET NK.17/16A
R.3/16 FACOM STOCKET AF 3/16 HEXAGONAL
STAHLWILLE 03410060 1/2 INCH DRIVE X 1.3/8 SOCKET BI-HEX
FACOM 1/4 SQUARE DRIVE SOCKET 7/ R.7/32
"FACOM EF.6DM8L MAGNETIC SOCKET 1/4"" FOR HEX SCREWS 8MM"
STAHLWILLE 03010026 1/2 INCH DRIVE X 26MM SOCKET BI-HEX