Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Bulb
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
40W 2G11 4 Pin Long Compact Fluorescent Lamp 4000K
References
fusion lamps:
EDL40/84
rubix:
229A9379
Technical specifications
Type
2g11
Product details
Technical specifications
Product details : FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
Energy saving compact fluorescent lamp with excellent light quality and high lumen output
Applications
Used in professional and general lighting applications
Technical specifications
Attributes
Type
2g11
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
93.80
excl. VAT
/
Each
£
112.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
FUSION EDD26/84 26W G24D-3 2P DOUBLE COMPACT 4000 PACK OF 10
FUSION EDF58/830 58W T8 5FT TRIPHOSPHOR TUBE 3000K PACK OF 25
FUSION ED9PL84 9W G23 2P SINGLE COMPACT 4000K PACK OF 10
FUSION EDF70/840 70W T8 6FT TRIPHOSPHOR TUBE 4000K PACK OF 25
FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400
FUSION EDLEDTUBE/G4FT 18W 4FT LED TUBE GLASS COOL WHITE PACK OF 25
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDF36/865 36W T8 4FT TRIPHOSPHOR TUBE 6500K PACK OF 25
MAKITA A-30542 BULB SET ML180/DML185 2PCS
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000K
FUSION EDF14/840 14W T5 549MM TRIPHOSPHOR TUBE 400 PACK OF 25
FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12