Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Bulb
FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
B16 16W GR8 2 Pin Non Dimmable 2D Lamp 3500K
References
fusion lamps:
B16/835/2P
rubix:
229A9363
Technical specifications
Type
gr8 2 pin
Product details
Technical specifications
Product details : FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
Energy saving compact fluorescent lamp
Used in toilets, corridors and reception areas etc.
Emergency compatible
Technical specifications
Attributes
Type
gr8 2 pin
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
171.70
excl. VAT
/
Each
£
206.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
FUSION EDD26/84 26W G24D-3 2P DOUBLE COMPACT 4000 PACK OF 10
FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12
FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
FUSION B38/835/4P 38W GR10 2D TYPE COMPACT 3500K
FUSION EDDE18/84 18W G24Q-2 4P DOUBLE COMPACT 4000 PACK OF 10
FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000K
FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION CRLED/2D14/4P 14W GR10 LED 2D STYLE COOL WHITE
FUSION EDF58/835 58W T8 5FT TRIPHOSPHOR TUBE 3500K PACK OF 25
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION EDLEDTUBE/G4FT 18W 4FT LED TUBE GLASS COOL WHITE PACK OF 25