Bulb
Filter Options
CATEGORIES
bulb (24)
Brand
fusion lamps
(21)
makita
(1)
schneider electric
(2)
24 Product(s) with 24 variant(s):
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
- fusion lamps:EDF24/840
- rubix:229A9355
- Delivery usually within ( 3 ) days
- Type:t5
FUSION CRLED/2D14/4P 14W GR10 LED 2D STYLE COOL WHITE
- fusion lamps:CRLED/2D14/4P
- rubix:229A9386
- Delivery usually within ( 3 ) days
- Type:gr10q 4 pin
£ 30.72 excl. VAT
/ Each
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
- fusion lamps:EDL40/84
- rubix:229A9379
- Delivery usually within ( 3 ) days
- Type:2g11
£ 94.08 excl. VAT
/ Each
FUSION EDF36/865 36W T8 4FT TRIPHOSPHOR TUBE 6500K PACK OF 25
- fusion lamps:EDF36/865
- rubix:229A9381
- Delivery usually within ( 3 ) days
- Type:t8
£ 139.50 excl. VAT
/ Each
FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400
- fusion lamps:EDTE42/84
- rubix:229A9384
- Delivery usually within ( 3 ) days
- Type:gx24-q4
£ 12.77 excl. VAT
/ Each
FUSION EDF70/840 70W T8 6FT TRIPHOSPHOR TUBE 4000K PACK OF 25
- fusion lamps:EDF70/840
- rubix:229A9361
- Delivery usually within ( 3 ) days
- Type:t8
FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000K
- fusion lamps:EDLED/GU10/5WW/DIM
- rubix:229A9393
- Delivery usually within ( 3 ) days
- Type:gu10
£ 8.32 excl. VAT
/ Each
SCHNEIDER LAMP-130V DL1CE130
- schneider electric:DL1CE130
- rubix:154A2175
- ean:3389110300345
- Delivery usually within ( 10 ) days
- Type:schneider lamp-130v dl1ce130
£ 9.27 excl. VAT
/ Each
FUSION B38/835/4P 38W GR10 2D TYPE COMPACT 3500K
- fusion lamps:B38/835/4P
- rubix:229A9387
- Delivery usually within ( 3 ) days
- Type:gr10q 4 pin
£ 12.00 excl. VAT
/ Each
FUSION EDDE18/84 18W G24Q-2 4P DOUBLE COMPACT 4000 PACK OF 10
- fusion lamps:EDDE18/84
- rubix:229A9360
- Delivery usually within ( 3 ) days
- Type:g24-q2
£ 54.80 excl. VAT
/ Each
FUSION ED9PL84 9W G23 2P SINGLE COMPACT 4000K PACK OF 10
- fusion lamps:ED9PL84
- rubix:229A9389
- Delivery usually within ( 3 ) days
- Type:g23
£ 57.00 excl. VAT
/ Each
FUSION EDD26/84 26W G24D-3 2P DOUBLE COMPACT 4000 PACK OF 10
- fusion lamps:EDD26/84
- rubix:229A9380
- Delivery usually within ( 3 ) days
- Type:g24-d3
£ 64.35 excl. VAT
/ Each
FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
- fusion lamps:EDLED/GU10/5WW
- rubix:229A9362
- Delivery usually within ( 3 ) days
- Type:gu10
£ 4.62 excl. VAT
/ Each
MAKITA A-30542 BULB SET ML180/DML185 2PCS
- makita:A-30542
- rubix:4534088
- ean:0088381147798
- Delivery usually within ( 7 ) days
- Type:flashlight bulb
£ 5.37 excl. VAT
/ Each
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
- fusion lamps:EDLED/GU10/5CW
- rubix:229A9367
- Delivery usually within ( 3 ) days
- Type:gu10
£ 5.74 excl. VAT
/ Each
FUSION EDF58/830 58W T8 5FT TRIPHOSPHOR TUBE 3000K PACK OF 25
- fusion lamps:EDF58/830
- rubix:229A9366
- Delivery usually within ( 3 ) days
- Type:t8
£ 132.00 excl. VAT
/ Each
FUSION EDF58/835 58W T8 5FT TRIPHOSPHOR TUBE 3500K PACK OF 25
- fusion lamps:EDF58/835
- rubix:229A9378
- Delivery usually within ( 3 ) days
- Type:t8
£ 132.00 excl. VAT
/ Each
FUSION EDF54/840 54W T5 1149MM H/O TRIPHOSPHOR TUBE PACK OF 25
- fusion lamps:EDF54/840
- rubix:229A9359
- Delivery usually within ( 3 ) days
- Type:t5
£ 155.62 excl. VAT
/ Each
FUSION EDF49/840 49W T5 1449MM H/O TRIPHOSPHOR TUBE PACK OF 25
- fusion lamps:EDF49/840
- rubix:229A9352
- Delivery usually within ( 3 ) days
- Type:t5
£ 167.06 excl. VAT
/ Each
FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
- fusion lamps:B16/835/2P
- rubix:229A9363
- Delivery usually within ( 3 ) days
- Type:gr8 2 pin
£ 167.58 excl. VAT
/ Each
FUSION EDLEDTUBE/G4FT 18W 4FT LED TUBE GLASS COOL WHITE PACK OF 25
- fusion lamps:EDLEDTUBE/G4FT
- rubix:229A9388
- Delivery usually within ( 3 ) days
- Type:t8
£ 225.61 excl. VAT
/ Each
FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12
- fusion lamps:ED70SONE/HO/I
- rubix:229A9391
- Delivery usually within ( 3 ) days
- Type:es/e27
£ 394.75 excl. VAT
/ Each
FUSION EDF15/FK 15W T8 18IN BLACKLIGHT FLYKILLER TUBE PACK OF 25
- fusion lamps:EDF15/FK
- rubix:229A9376
- Delivery usually within ( 3 ) days
- Type:t8
£ 477.84 excl. VAT
/ Each
SCHNEIDER BULB BA9S 24V DL1CJ0243
- schneider electric:DL1CJ0243
- rubix:152A9956
- ean:3389110300369
- Delivery usually within ( 10 ) days
£ 24.88 excl. VAT
/ Each
























