Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Accessories, consumables and spare parts P/T
Spare parts for p/t
Bulb
FUSION EDF14/840 14W T5 549MM TRIPHOSPHOR TUBE 400 PACK OF 25
FUSION EDF14/840 14W T5 549MM TRIPHOSPHOR TUBE 400 PACK OF 25
14W T5 (549mm) Triphosphor Fluorescent Tube 4000K
References
fusion lamps:
EDF14/840
rubix:
229A9349
Technical specifications
Type
T5
Product details
Technical specifications
Product details : FUSION EDF14/840 14W T5 549MM TRIPHOSPHOR TUBE 400 PACK OF 25
Designed for high lumen output
Highly efficient three band fluorescent coating, specifically designed for use with high frequency control gear
Good colour rendering
Virtually constant lumen level with excellent lumen maintenance
Technical specifications
Attributes
Type
T5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
108.00
excl. VAT
/
Each
£
129.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FUSION CRLED/2D14/4P 14W GR10 LED 2D STYLE COOL WHITE
FUSION EDLED/GU10/5WW/DIM 5W GU10 240V LED DIMMABLE 3000K
FUSION B38/835/4P 38W GR10 2D TYPE COMPACT 3500K
FUSION EDLEDTUBE/G4FT 18W 4FT LED TUBE GLASS COOL WHITE PACK OF 25
FUSION EDF70/840 70W T8 6FT TRIPHOSPHOR TUBE 4000K PACK OF 25
FUSION ED9PL84 9W G23 2P SINGLE COMPACT 4000K PACK OF 10
FUSION EDF24/840 24W T5 549MM H/O TRIPHOSPHOR TUBE PACK OF 25
FUSION B16/835/2P 16W T5 2PIN 2D LAMP PACK OF 20
FUSION ED70SONE/HO/I 70W ES ELLIPTICAL SON HIGH OUTPUT PACK OF 12
FUSION EDLED/GU10/5WW 5W GU10 240V LED 3000K
FUSION EDL40/84 40W 2G11 4P LONG COMPACT 4000K PACK OF 10
FUSION EDTE42/84 42W GX24-Q4 4P TRIPLE COMPACT 400
FUSION EDF36/865 36W T8 4FT TRIPHOSPHOR TUBE 6500K PACK OF 25
FUSION EDLED/GU10/5CW 5W GU10 240V LED 4000K
FUSION EDD26/84 26W G24D-3 2P DOUBLE COMPACT 4000 PACK OF 10