References
Ingersoll Rand:4151-HL
Rubix:086003
Manufacturer :01371624

Technical specifications
| Shape of plateau | orbital |
|---|---|
| No-load speed | 12000 rpm |
| Weight | 0.86 kg |
Product details : INGERSOLL RAND AIR SANDER 4151HL
The 4151-HL is equipped for connection to a central vacuum system or a laptop.
Thanks to its ducting system, the suction capacity is very high and allows instant dust removal.
Thanks to its ducting system, the suction capacity is very high and allows instant dust removal.
Strengths
The powerful motor delivers 0.15 kW and ensures the best speed under load for a very high finish.
The 5 mm orbital movement is suitable for all sanding jobs.
Mechanical balancing reduces vibration and increases machine life.
Motor components in high-strength composite materials allow operation without air lubrication.
Thanks to the composite body, this is the lightest machine in its class.
)A wide power regulation range allows power to be adjusted to the application. Equipped for connection to a centralized vacuum system or a laptop thanks to a 360° rotating adapter.
The 5 mm orbital movement is suitable for all sanding jobs.
Mechanical balancing reduces vibration and increases machine life.
Motor components in high-strength composite materials allow operation without air lubrication.
Thanks to the composite body, this is the lightest machine in its class.
)A wide power regulation range allows power to be adjusted to the application. Equipped for connection to a centralized vacuum system or a laptop thanks to a 360° rotating adapter.
Applications
For bodywork work requiring a very high level of finish.
Technical specifications
Attributes
| Logistic Weight | 860 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x165x115 mm |
| Package weight | 1370 g |
| Shape of plateau | orbital |
| No-load speed | 12000 rpm |
| Weight | 0.86 kg |
| Air consumption | 220 l/min |
| Power | 150 W |
| 190 mm |
Show UNSPSC/ECL@SS
£ 192.32 excl. VAT
/ Each
£ 230.78 incl. VAT
- Usually arrives within 14 working days