3M 7100264068 XTRACT PNEU ORBITAL SANDER 125MM VACUUM 5MM


3M Xtract™ Pneumatic Random Orbital Sander

References
3m:88946
rubix:246A5694
manufacturer :7100264068
ean:00638060889466
brand logo
brand logo
Technical specifications
Shape of plateauround
No-load speed12000 rpm
See all Specifications

Product details : 3M 7100264068 XTRACT PNEU ORBITAL SANDER 125MM VACUUM 5MM


Built tough for industrial use.
3M Xtract™ Pneumatic Random Orbital Sanders are built with powerful, precision-balanced air-driven motors and durable, lightweight aluminum housings. These high-quality components stand up to long hours on the shop floor.

Leave the dust behind.
If you want a cleaner work environment and more efficient sanding, look no further than the 3M Xtract™ Pneumatic Random Orbital Sander. Engineered for dust extraction as part of the 3M Xtract™ Sanding Solution, these sanders easily connect to our 3M Xtract™ Portable Dust Extractor, 3M™ Clean Sanding Filter Bags or your existing central vacuum system.

The rear threaded attachment enables easy, secure attachment and detachment of a 1"" external threaded vacuum hose (sold separately) to effectively help eliminate dust from the workpiece and surrounding space. When used with 3M Xtract™ Net Discs and dust extraction, the system extracts up to 97% of the dust created during sanding.

Experience the benefits of the 3M Xtract™ Clean Sanding Solutions.
3M is your one-stop shop for all of your sanding application needs. From net discs to random orbital sanders and portable dust extraction units, we have everything you need to help boost productivity and part quality in your operation. 3M technical experts have decades of application and industry expertise to ensure you get the right abrasives and the optimal system solution.

Featured Applications

Metal fabrication
Primer sanding
Gelcoat sanding
Composite sanding
Woodworking
The 3M Xtract™ Pneumatic Random Orbital Sander is a key component of the 3M Xtract™ sanding system. Along with 3M Xtract™ Net Discs and the 3M Xtract™ Portable Dust Extractor, this powerful 0.28 HP (209W) sander helps enable virtually dust-free sanding.

Strengths

Vacuum-ready for use with 3M Xtract™ Portable Dust Extractor or central vacuum system;Self-Generated Vacuum provides a compact vacuum solution;Non-vacuum options available;Lightweight, comfortable design;Soft touch grip with molded-in grip features;Powerful 0.28 HP (209W) pneumatic motor;Stays cool and comfortable while running;Three variable speed settings

Applications

Aerospace|| AOEM|| Composite|| General Industrial|| Metalworking|| MRO|| Paint Preparation|| Transportation & Heavy Equipment|| Woodworking

Technical specifications


Attributes
Shape of plateauround
No-load speed12000 rpm
Power209 W
Show UNSPSC/ECL@SS
£ 296.57 excl. VAT
/ Each
£ 355.88 incl. VAT
  • Usually arrives within 14 working days