STAHLWILLE 02110016 3/8 INCH DRIVE X 16MM HEX SOCKET
456 series sockets
See technical informationSee documentsReferences
Stahlwille:02110016
Rubix:2018458
EAN:4018754002979



Documents
Product details : STAHLWILLE 02110016 3/8 INCH DRIVE X 16MM HEX SOCKET
456 16mm Socket, Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x22x26 mm |
|---|---|
| Logistic Weight | 34 g |
| Square drive adapter | 3/8 '' |
| Diameter | 21.7 mm |
| Length | 31 mm |
| Finishing | chromed |
| Weight | 34 g |
Show UNSPSC/ECL@SS
£ 9.69 excl. VAT
/ Each
£ 11.63 incl. VAT
- Usually arrives within 14 working days
