References
Draper:20182
Rubix:390A3825
Manufacturer :20182

Product details : DRAPER 20182 DEEP IMPACT SOCKET 3/8IN SQ DR 24MM
This Draper Hi-TORQ® 6-point deep impact socket is forged from hardened chrome molybdenum steel. Black phosphate finish for corrosion protection. For use with electric or pneumatic impact wrenches with a 3/8" drive.
Technical specifications
Attributes
| Square drive adapter | 3/8' drive '' |
|---|---|
| Diameter | 24 mm |
| Square | 9.53 mm |
| Diameter (inch) | 0.94 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.40 excl. VAT
/ Each
£ 10.08 incl. VAT
- Delivery usually within ( 7 ) days
