ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 50MM
1'' long impact sockets
See technical informationSee documentsReferences
Roebuck:6685075
Rubix:245008B
EAN:3660338393945
Documents
Product details : ROEBUCK DEEP IMPACT SOCKET 1 INCH DRIVE 50MM
Chrome molybdenum steel with preventive rust coating.
Technical specifications
Attributes
| Square drive adapter | 1 '' |
|---|---|
| Diameter | 50 mm |
| Length | 78 mm |
Show UNSPSC/ECL@SS
£ 64.52 excl. VAT
/ Each
£ 77.42 incl. VAT
- Usually arrives within 14 working days

