STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
45a series sockets
See technical informationSee documentsReferences
Stahlwille:02410038
Rubix:4527077
EAN:4018754004270



Documents
Product details : STAHLWILLE 02410038 3/8 INCH DRIVE X 11/16 SOCKET BI-HEX
45a 1/4 Socket, Bi-Hex
Technical specifications
Attributes
| Square drive adapter | 3/8' '' |
|---|---|
| Diameter | 16.3 mm |
| Length | 32 mm |
| Square | 9.5 mm |
| Diameter (inch) | 11/16' '' |
| Finishing | chromed |
| Weight | 34 g |
Show UNSPSC/ECL@SS
£ 10.06 excl. VAT
/ Each
£ 12.07 incl. VAT
- Usually arrives within 14 working days
