References
Bahco:K9801Z-1.7/8
Rubix:401A7865
EAN:7314150132034


Technical specifications
| Square drive adapter | aandrijfvierkant 1-1/2' (din 3121-h 40, iso 1174) '' |
|---|---|
| Diameter | 78.7 mm |
| Length | 88.9 mm |
Product details : BAHCO K9801Z-1.7/8 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 2270 g |
|---|---|
| Square drive adapter | aandrijfvierkant 1-1/2' (din 3121-h 40, iso 1174) '' |
| Diameter | 78.7 mm |
| Length | 88.9 mm |
| Square | 80 mm |
| Diameter (inch) | 1-7/8 '' |
| Finishing | phosphate |
| Weight | 2290 g |
Show UNSPSC/ECL@SS
£ 127.08 excl. VAT
/ Each
£ 152.50 incl. VAT
- Delivery usually within ( 14 ) days