Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 8900DZ-1.7/8 SOCKET 3/4
BAHCO 8900DZ-1.7/8 SOCKET 3/4
Square Drive Socket
References
bahco:
8900DZ-1.7/8
rubix:
120A4172
ean:
7314151106195
Technical specifications
Length
63
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 8900DZ-1.7/8 SOCKET 3/4
Strengths
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance material
Technical specifications
Attributes
Logistic Weight
590
g
Length
63
mm
Finishing
Polished
Weight
620
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.65
excl. VAT
/
Each
£
58.38
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
9/16WW X 1/2 DRIVE IMAPCT SOCKET (REF.08W09)
STAHLWILLE 1/2 INCH DRIVE X 13/16 SOCKET BI-HEX
BRITOOL EXPERT 3/4 INCH 6 POINT SOCKET 27MM
FACOM NK.1'1/4A SOCKET NK.11/4A
FACOM SOCKET NS.21LA
ROEBUCK SOCKET 3/4 INCH DRIVE 30MM
STAHLWILLE 01640018 1/4 INCH DRIVE X 9/32 SOCKET DEEP BI-HEX
GEDORE 1.5/16AF3/4DRIMPSKT GEDORE-K32-1.5/16AF
FACOM K.33LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 33LA
SOCKET 1/4 X 0.5
STAHLWILLE 02010020 3/8 INCH DRIVE X 20MM SOCKET BI-HEX
FACOM R.6LA R DEEP HEX SOCKET 6-POINT OGV 1/4 INCH DRIVE 6MM
STAHLWILLE 02420044 3/8 INCH DRIVE X 7/8 DEEP SOCKET BI-HEX
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
STAHLWILLE 02010019 3/8 INCH DRIVE X 19MM SOCKET BI-HEX