FACOM CIRCLIP PLIER TIP SET 470.E8
470E- Spare jaws for locking spring pliers 467 and 469
See technical informationReferences
Facom:470.E8
Rubix:1233954
EAN:3148511779408

Product details : FACOM CIRCLIP PLIER TIP SET 470.E8
470.E Replacement nozzles for Circlips ® 467 and 469
-Available in straight shape, at 45 ° and 90 °.
-the reference corresponds to a set of 2 nozzles.
-Available in straight shape, at 45 ° and 90 °.
-the reference corresponds to a set of 2 nozzles.
Strengths
• Available in straight form and 45° and 90° bent. • Each order number consists of a set of 2 jaws.
Technical specifications
Attributes
| Logistic Weight | 3 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x5x5 mm |
| Package weight | 3 g |
| Type | circlip pliers |
Show UNSPSC/ECL@SS
£ 3.76 excl. VAT
/ Each
£ 4.51 incl. VAT
- Delivery usually within ( 14 ) days
