KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
ColorCode Clips yellow (10 pieces)
See technical informationReferences
Knipex:00 61 10 CG
Rubix:275A5563
EAN:4003773089674
Product details : KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
00 61 10 CY ColorCode Clips yellow (10 pieces)
ColorCode Clips for personal identification. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
Class: 122 mm
ColorCode Clips for personal identification. For all tools with KNIPEXtend. Extends any pliers with comfort handles.
Technical specifications
Attributes
| Type | knipex 006110cg colorcode clips green 10 pcs 21mm |
|---|
Show UNSPSC/ECL@SS
£ 5.27 excl. VAT
/ Each
£ 6.32 incl. VAT
- Delivery usually within ( 14 ) days

