Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Pincers - Accessory / Spare part
FACOM SET BITS 490.SE38-1
FACOM SET BITS 490.SE38-1
490.SE - Spare tips for pliers 477 to 499
References
facom:
490.SE38-1
rubix:
1233973
ean:
3148511796160
Technical specifications
Type
Straight nose spare tips for pliers
See all Specifications
Product details
Technical specifications
Product details : FACOM SET BITS 490.SE38-1
490.SE - Spare tips for pliers 477 to 499
-Each reference includes 2 tips and 2 screws.
Technical specifications
Attributes
Logistic Weight
19
g
Packaged dimensions (D x W x H)
60
x
20
x
10
mm
Package weight
19
g
Type
Straight nose spare tips for pliers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.31
excl. VAT
/
Each
£
11.17
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM CIRCLIP PLIER TIP 470.E3
FACOM 985914 (F)6MM DIE FOR HYDRAULIC CRIMP PLIER
KNIPEX 006110CR COLORCODE CLIPS RED 10 PCS 21MM
KNIPEX 8609250V01 PROTECTIVE JAWS 86 XX 250 3 PAIRS
FACOM CIRCLIP PLIER TIP SET 470.E10
KNIPEX 006110CS COLORCODE CLIPS GRAY 10 PCS 21MM
ROEBUCK BLADES FOR UNIVERSAL WIRE STRIPPER 845351
KNIPEX 006110CG COLORCODE CLIPS GREEN 10 PCS 21MM
FACOM CIRCLIP PLIER TIP 470.E7
KNIPEX 006110CB COLORCODE CLIPS BLUE 10 PCS 21MM
GEDORE E8000 J5 SPARE CIRCLIP TIPS 5703700
KNIPEX 006110CM COLORCODE CLIPS MAGENTA 10 PCS 21MM
FACOM 793910 TIPS NEW SWINGO
KNIPEX 8119250V02 SPARE PLASTIC INSERT 2C 811X 250 4X
KNIPEX 8609180V01 PROTECTIVE JAWS 86 XX 180 3 PAIRS