DORMER S26210.0XR0.3 6706939


Solid carbide miller Dormer

References
dormer:S26210.0XR0.3
rubix:376A3784
ean:7320760684887
End Mill 10.0XR0.3 Dormer
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : DORMER S26210.0XR0.3 6706939


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 73.03 excl. VAT
/ Each
£ 87.64 incl. VAT
  • Usually arrives within 14 working days