Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843
DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843
Solid carbide miller Dormer
References
dormer:
S7633.0XR0.3
rubix:
2556995
ean:
7320760683927
Technical specifications
Diameter
3
mm
Total length
40
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7633.0XR0.3 END MILL 3.00 MM X 0.3 MM 6706843
Technical specifications
Attributes
Diameter
3
mm
Total length
40
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.40
excl. VAT
/
Each
£
52.08
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893351 D.3 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
MITSUBCARB MPXLRBD0200R010N200 ENDMILL COATED MSTAR 90042826
DORMER S803HB5.75 DRILL 5.75 MM 5982563
DORMER S803HA20.0 DRILL 20.00 MM 5983387
SANDVIK 1K233-2500-300-NB H10F DURA SOLID CARBIDE END MILL 8386863
SANDVIK R216.64-08030-AO09G1610 SC MILLING CM PLURA 2 5743653
DORMER S94414.0 END MILL 14.00 MM 5982871
SANDVIK 1P260-1588-XA1620 SC MILLING CM PLURA 1 7045737
CUTLINE 893303 D.6 R1.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
SANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641
SANDVIK 2P340-0350-PB1630 SC MILLING CM PLURA 2 6260118
SANDVIK 1P260-0953-XA1620 SC MILLING CM PLURA 1 7045735
CUTLINE 893319 D.20 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER WELDON
CUTLINE 893333 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDON
DORMER S9044.0 END MILL 4.00 MM 5983186