GISS 888433 WHITE SMS G-PRO STANDARD TYPE 5/6 COVERALL SIZE XXXL
G-PRO STANDARD TYPE 5/6
See technical informationSee documentsReferences
Superseded Ref:848147
GISS:888433
Rubix:237A4751
Manufacturer :888433
EAN:3660338413179






Documents
Product details : GISS 888433 WHITE SMS G-PRO STANDARD TYPE 5/6 COVERALL SIZE XXXL
White antistatic polypropylene SMS coverall. Low lint. Efficient drain of internal moisture. 3-part hood, 2-cursor zipper fastening with self-adhesive flap. Elastic on waist, cuffs and ankles. Reinforced 4-thread overlocked seam offers stronger seam strength and better protection.CE Category 3 EN13034, EN13982, EN1149, EN 1073
Strengths
4-thread overlocked seam offers stronger seam strength and better protection. Antistatic polypropylene SMS. Low lint.
Applications
Can be used in sectors such as Industry, maintenance, cleaning, building, powder handling…
Technical specifications
Attributes
| Size | 3xl |
|---|---|
| Main material | nonwoven fabric |
| Colour | white |
| Category | 3 |
| Material | sms polypropylene |
Show UNSPSC/ECL@SS
£ 3.11 excl. VAT
/ Each
£ 3.73 incl. VAT
- In stock: Next day delivery
