STAHLWILLE 1/2 INCH DRIVE X 3/8 SOCKET BI-HEX 03410024
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410024
Rubix:4527205
EAN:4018754007837




Technical specifications
| Square drive adapter | kwadratowy adapter napędu 1/2' '' |
|---|---|
| Diameter | 22 mm |
| Length | 38 mm |
Documents
Product details : STAHLWILLE 1/2 INCH DRIVE X 3/8 SOCKET BI-HEX 03410024
50a 3/8 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x38 mm |
|---|---|
| Logistic Weight | 57 g |
| Square drive adapter | kwadratowy adapter napędu 1/2' '' |
| Diameter | 22 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 51 g |
Show UNSPSC/ECL@SS
£ 9.03 excl. VAT
/ Each
£ 10.84 incl. VAT
- Usually arrives within 14 working days