STAHLWILLE 03030022 1/2 INCH DRIVE X 22MM HEX SOCKET
52 series sockets
See technical informationSee documentsReferences
Stahlwille:03030022
Rubix:2018593
EAN:4018754005949



Documents
Product details : STAHLWILLE 03030022 1/2 INCH DRIVE X 22MM HEX SOCKET
52 8mm Socket, Hex
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 22 mm |
| Length | 42 mm |
| Finishing | chromed |
| Weight | 115 g |
Show UNSPSC/ECL@SS
£ 10.23 excl. VAT
/ Each
£ 12.28 incl. VAT
- Usually arrives within 14 working days
