GEDORE 1 ICH DRIVE 70MM LONG REACH SOCKET 90MM LENGTH D 21 70


Socket 12-side UD-profile D - 21 (MM)

References
gedore:D 21 70
rubix:80360662
manufacturer :6175630
ean:4010886617564
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Diameter70 mm
Length92 mm
See all Specifications

Product details : GEDORE 1 ICH DRIVE 70MM LONG REACH SOCKET 90MM LENGTH D 21 70


Socket 1" 70 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Logistic Weight1984 g
Square drive adapter1 ''
Diameter70 mm
Length92 mm
FinishingChromed
Weight1984 g
Show UNSPSC/ECL@SS
£ 169.17 excl. VAT
/ Each
£ 203.00 incl. VAT
  • Usually arrives within 14 working days