STAHLWILLE 03410052 1/2 INCH DRIVE X 1.1/8 SOCKET BI-HEX
50a series sockets
See technical informationSee documentsReferences
Stahlwille:03410052
Rubix:4527220
EAN:4018754007998



Documents
Product details : STAHLWILLE 03410052 1/2 INCH DRIVE X 1.1/8 SOCKET BI-HEX
50a 1.1/8 Socket, Bi-Hex
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x38x45 mm |
|---|---|
| Logistic Weight | 167 g |
| Square drive adapter | 1/2 '' |
| Diameter | 38.1 mm |
| Length | 45 mm |
| Finishing | chromed |
| Weight | 167 g |
Show UNSPSC/ECL@SS
£ 15.46 excl. VAT
/ Each
£ 18.55 incl. VAT
- Usually arrives within 14 working days
