References
Draper:31513
Rubix:382A0831
Manufacturer :31513
EAN:5010559315130


Technical specifications
| Square drive adapter | 1/2' square drive adapter '' |
|---|---|
| Diameter | 30 mm |
| Length | 45 mm |
Product details : DRAPER 31513 30MM IMPACT SOCKET 1/2DR-PCKD
6 point socket forged from chrome vanadium steel hardened, tempered and chemically blacked for corrosion protection. These socket are for use with air, electric or manual impact wrenches.
Technical specifications
Attributes
| Square drive adapter | 1/2' square drive adapter '' |
|---|---|
| Diameter | 30 mm |
| Length | 45 mm |
| Square | 12.7 mm |
| Finishing | satin |
| Weight | 232 g |
Show UNSPSC/ECL@SS
£ 6.71 excl. VAT
/ Each
£ 8.05 incl. VAT
- Delivery usually within ( 7 ) days