Sockets for ratchet for hexagonal nuts and bolts
Square drive adapter | 1/2 '' |
---|---|
Diameter | 37 mm |
Length | 58 mm |
Logistics dimensions (L x W x H) | 185x68x38 mm |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 37 mm |
Length | 58 mm |
Finishing | Insulated |
Weight | 151 g |
Usually arrives within 14 working days