GEDORE D 19 9/16AF 6136650 SOCKET
Cap 12-side UD-profile inch size - D 19 (AF)
See technical informationReferences
Gedore:D 19 9/16AF
Rubix:45020408
Manufacturer :6136650
EAN:4010886613665


Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Diameter | 14.2875 mm |
| Length | 38 mm |
Product details : GEDORE D 19 9/16AF 6136650 SOCKET
Socket 1/2" 9/16" Square drive as per DIN 3120 - C 12.5, ISO 1174, with ball retaining groove Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, polished, chrome-plated
Technical specifications
Attributes
| Logistic Weight | 61 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 14.2875 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 61 g |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Delivery usually within ( 8 ) days