"WERA 003609 8790HMC SOCKET 1/2"" DRIVE 18.0/37 ZYKLOP"


HMC Zyklop socket

References
wera:05003609001
rubix:80168595
ean:4013288120717
brand logo
brand logo
Technical specifications
Diameter25 mm
Length37 mm

Product details : "WERA 003609 8790HMC SOCKET 1/2"" DRIVE 18.0/37 ZYKLOP"


The Wera manual and machine socket (ISO 2725 part 3) can be used in manual and machine operations. With "Take it easy" tool finder with colour coding by size - for quick and easy identification of the required tool. Slip-proof for easy grip even with oily hands. With ball stop groove. For external hexagon screws and bolts. Made of dull-chromed chrome-vanadium.

Tip Size:18 mm

Strengths

  • 1/2" Zyklop socket
  • For manual and power tool operations (non-impact)
  • Knurling at lower end to enable easy gripping when used in manual applications
  • Equipped with ball stop groove
  • With Take it easy tool finder: colour coding by size

Technical specifications


Attributes
Diameter25 mm
Length37 mm
Show UNSPSC/ECL@SS
£ 6.18 excl. VAT
/ Each
£ 7.42 incl. VAT
  • Usually arrives within 14 working days